Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zola Bath 3 Light Led Polished Chrome

  • Mfr # PCZOL8622C

  • Zoro # G412348841


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Chrome
Voltage
120V
Style
Modern
Collection Name
Zola
Lamp Included
Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCZOL8622C
Zoro #
G412348841
UPC #
611728367230
Country of Origin
China

Dimensions

Chain Length
4"
Canopy Size
5.50"W X 5.50"L
Cord Length
8 Ft
Shade Dimensions
18.00 Top 18.00 Bottom 4.50 Side
Backplate Height
4.5"
Backplate Width
7"

Details

Item
Bath Light
Housing Finish
Polished Chrome
Voltage
120V
Style
Modern
Collection Name
Zola
Lamp Included
Y
Housing Material
STEEL
Standards
ETL Listed
Indoor/ Outdoor
Indoor
Shade Finish
Clear Bubble Glass

Description

As part of our Platinum Collection, Zola offers a contemporary vanity lighting solution. Integrated LED technology pairs with a high-shine polished chrome finish for a look that is both stylish and energy-efficient. Square bubble glass shades complete the look of the bath light, adding visual appeal and luxury to the overall design.


  • •Product Finish: Chrome
  • •Product Shade: Clear Bubble Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.