Zoro Homepage

Zola Bath 4 Light Led Polished Chrome

  • Mfr # PCZOL8630C

  • Zoro # G112348905


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Chrome
Voltage
120V
Style
Transitional
Collection Name
Zola
Housing Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCZOL8630C
Zoro #
G112348905
UPC #
611728367254
Country of Origin
China

Dimensions

Backplate Width
7"
Shade Dimensions
4.00 x 4.00 Top 6.00 Side
Backplate Height
4.5"
Cord Length
6 In

Details

Item
Bath Light
Housing Finish
Polished Chrome
Voltage
120V
Style
Transitional
Collection Name
Zola
Housing Material
STEEL
Standards
ETL Listed
Lamp Included
Y
Indoor/ Outdoor
Indoor
Shade Finish
Clear Bubble Glass

Description

As part of our Platinum Collection, Zola offers a contemporary vanity lighting solution. Integrated LED technology pairs with a high-shine polished chrome finish for a look that is both stylish and energy-efficient. Square bubble glass shades complete the look of the bath light, adding visual appeal and luxury to the overall design.


  • •Product Finish: Chrome
  • •Product Shade: Clear Bubble Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.