PowerKing PK090301 Chipper Blade for Powerking PK0903 & PK0915 Chipper

  • Mfr # PK090301

  • Zoro # G404089318


product price: $46.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PK090301
Zoro #
G404089318
UPC #
37229990300
Country of Origin
China

Description

Chipper Blade for Powerking PK0903 & PK0915 Chipper

This Power King chipper cutting blade is crafted with a dual material designed to outlast others 4 to 1. It features dual cutting edges allowing the user to reverse the blades for extended use. This blade fits the Power King PK0903-H 4 in. Chipper and PK0915-H 5 in. Chipper.

Features
  • Single Dual edge chipper blade
  • Fits PK0903 and PK0915 Powerking
  • Mounting hardware not included
  • 2 Required per chipper
Specifications
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.