Zoro Homepage

10 ft. USB-C-Thunderbolt 3 to HDMI Ultra HD Video Converter Cable

  • Mfr # USBCHD-10

  • Zoro # G514838264


product price: $47.75
/ea

Key Features

Cable Type
HDMI/Thunderbolt 3
Connector on First End Details
1 x USB Type C - Male
Color
Black
Connector on Second End Details
1 x HDMI Digital Audio/Video - Male
Cable Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBCHD-10
Zoro #
G514838264
UPC #
037229231823
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Cable Type
HDMI/Thunderbolt 3
Connector on First End Details
1 x USB Type C - Male
Color
Black
Connector on Second End Details
1 x HDMI Digital Audio/Video - Male
Supported Resolution
3840 x 2160
Device Supported
Monitor, Chromebook, Smartphone, Projector, MacBook, PC, HDTV, Tablet
Connector Type on First End
USB Type C - Male
Compatible With
Google Chromebook Pixel
Connector Type on Second End
HDMI Digital Audio/Video - Male
Features
Reversible
Item
A/V Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.