Zoro Homepage

10 ft. USB-C-Thunderbolt 3 to Portultrahd Video Converter Cable

  • Mfr # USBCDP-10

  • Zoro # G015799620


product price: $36.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBCDP-10
Zoro #
G015799620
UPC #
037229231861
Country of Origin
China

Description

Converts USB-C into DisplayPort and connect any display devices including flat panel monitor projector or HDTV with DisplayPort. It is hot-pluggable with user-friendly reversible connector and provides high-bandwidth to support large high resolution screens. Provides screen resolution up to 4Kx2K / 3840x2160 @ 60Hz with digital audio. Compatible with Apple MacBook and Chromebook Pixel with USB-C or Thunderbolt 3. For Smart phones tablets and Windows PCs with USB-C must support DP ALT-MODE or Thunderbolt 3. Features -Converts USB-C into DisplayPort -Connect any display device with DisplayPort -Compatible with Apple MacBooks and Chromebook Pixel with USB-C or Thunderbolt 3 -10 ft. USB-C-Thunderbolt 3 to Portultrahd Video Converter Cable Specifications - Cable Type: DisplayPort/USB - Cable Length: 10 ft. - Connector on First End: 1 x USB Type C Male Thunderbolt 3 - Connector on Second End: 1 x DisplayPort Male Digital Audio/Video - Supported Resolution: 1920 x 1200 - Weight: 0.26 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.