Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 Meters VGA-UXGA Over CAT5-RJ45 Extender Kit -

  • Mfr # VB-C5

  • Zoro # G515197360


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Distance
328.08 ft
Connectivity Technology
Wired
Network (RJ-45)
Yes
Media Type Supported
Twisted Pair
Maximum Resolution
1600 x 1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB-C5
Zoro #
G515197360
UPC #
037229007305
Country of Origin
China

Details

Maximum Operating Distance
328.08 ft
Connectivity Technology
Wired
Network (RJ-45)
Yes
Media Type Supported
Twisted Pair
Maximum Resolution
1600 x 1200
Environmentally Friendly
Yes
Graphic Mode
UXGA
Number of Input Devices Supported
1
Twisted Pair Cable Standard
Category 6
Standards
FCC, CE
Includes
Video Console/Extender, Mounting Screw, 1 x 1ft HD-15 M/M Cable
Number of VGA Outputs
1
Number of VGA Inputs
1
Mounting
Wall Mountable
Item
Video Extender Transmitter/Receiver
VGA In
Yes
Number of Network (RJ-45) Ports
2
VGA Out
Yes
Number of Output Devices Supported
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.