Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 ft. 9-Pin to 4-Pin 800Mbps Firewire Cable

  • Mfr # CC1394F4-15

  • Zoro # G415561988


product price: $33.55
/ea

Key Features

Conductor Material
Copper
Length
15 ft
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC1394F4-15
Zoro #
G415561988
UPC #
037229139112
Country of Origin
China

Dimensions

Length
15 ft

Details

Conductor Material
Copper
Jacket Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.