Zoro Homepage

15 ft. DisplayPort to VGA Video Cable

  • Mfr # DPVGA-15

  • Zoro # G414916734


product price: $39.39
/ea

Key Features

Connection A
1 x DisplayPort 1.1 Digital Audio/Video - Male
Connection B
1 x 15-pin HD-15 - Male
Supported Resolution
1920 x 1200
Features
Locking Latch
Cable Type
DisplayPort/VGA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPVGA-15
Zoro #
G414916734
UPC #
37229009477
Country of Origin
China

Dimensions

Cable Length
15 ft

Details

Connection A
1 x DisplayPort 1.1 Digital Audio/Video - Male
Connection B
1 x 15-pin HD-15 - Male
Item
Video Cable
Supported Resolution
1920 x 1200
Features
Locking Latch
Cable Type
DisplayPort/VGA
Color
Black
Device Supported
Video Device, Plasma, TV, Projector, Monitor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.