Zoro Homepage

15 ft. Mini DisplayPort to VGA Video Cable

  • Mfr # MDPVGA-15

  • Zoro # G710636879


product price: $35.35
/ea

Key Features

Cable Length
15 ft
Color
White
Cable Type
Mini DisplayPort/VGA
Max. Resolution - Splitters
1920 x 1200
Compatible With
Video Device, Monitor, TV, Plasma
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDPVGA-15
Zoro #
G710636879
UPC #
37229009552
Country of Origin
China

Dimensions

Cable Length
15 ft

Details

Item
Video Cable
Color
White
Cable Type
Mini DisplayPort/VGA
Max. Resolution - Splitters
1920 x 1200
Compatible With
Video Device, Monitor, TV, Plasma
Connection B
HD-15 - Male
Connection A
Mini DisplayPort 1.1 Digital Audio/Video - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.