150 METERS VGA/WUXGA WITH AUDIO CAT5/RJ45 EXTENDER KIT
- Mfr # VA-E
- Zoro # G115197418
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Includes
Video Console/Extender, Power Adapter, Mounting Kit
Number of VGA Outputs
1
VGA In
Yes
VGA Out
Yes
Twisted Pair Cable Standard
Category 6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VA-E
- Zoro #
- G115197418
- UPC #
- 37229007381
- Country of Origin
- China
Details
- Item
- Video Extender Transmitter/Receiver
- Includes
- Video Console/Extender, Power Adapter, Mounting Kit
- Number of VGA Outputs
- 1
- VGA In
- Yes
- VGA Out
- Yes
- Twisted Pair Cable Standard
- Category 6
- Network (RJ-45)
- Yes
- Connectivity Technology
- Wired
- Maximum Operating Distance
- 500 ft
- Maximum Resolution
- 1920 x 1440
- Environmentally Friendly
- Yes
- Number of Output Devices Supported
- 1
- Standards
- FCC, UL, CE
- Number of Input Devices Supported
- 1
- Number of VGA Inputs
- 1
- Media Type Supported
- Twisted Pair
- Number of Network (RJ-45) Ports
- 2
- Input Voltage
- 5V DC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.