35' High Performance Ultrathin Vga/Qxga Hdtv/Hd15 Cable With Audio

  • Mfr # CC388MA-35

  • Zoro # G410672580


product price:  $81.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Copper
Environmentally Friendly
Yes
Standards
UL AWM 20276
Connection B
1 x 15-pin HD-15 - Male, 1 x Mini-phone Audio - Male
Connection A
1 x 15-pin HD-15 - Male, 1 x Mini-phone Audio - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC388MA-35
Zoro #
G410672580
UPC #
37229422450
Country of Origin
China

Dimensions

Cable Length
35 ft

Details

Conductor Material
Copper
Environmentally Friendly
Yes
Standards
UL AWM 20276
Connection B
1 x 15-pin HD-15 - Male, 1 x Mini-phone Audio - Male
Connection A
1 x 15-pin HD-15 - Male, 1 x Mini-phone Audio - Male
Item
A/V Cable
Device Supported
Monitor
Color
Black
Features
Molded
Shielded
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.