50' High Performance Ultrathin Vga/Qxga Hdtv/Hd15 Cable With Audio

  • Mfr # CC388MA-50

  • Zoro # G210672537


product price:  $79.89
/ea
Free Shipping & Returns

Key Features

Cable Length
50 ft
Color
Black
Features
Molded
Compatible With
Monitor
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC388MA-50
Zoro #
G210672537
UPC #
37229422443
Country of Origin
China

Dimensions

Cable Length
50 ft

Details

Item
A/V Cable
Color
Black
Features
Molded
Compatible With
Monitor
Conductor Material
Copper
Connection A
1 x Mini-phone Audio - Male, 1 x 15-pin DB-15 Video - Male
Standards
UL, AWM 20276
Connection B
1 x 15-pin DB-15 Video - Male, 1 x Mini-phone Audio - Male
Green Environmental Attribute
Environmentally Friendly
Shielded
Yes
Series
CC388MA
Environmentally Friendly
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.