Zoro Homepage

6 ft. USB-C-Thunderbolt 3 to Displyport Video Converter Cable

  • Mfr # USBCDP-06

  • Zoro # G614838218


product price: $40.09
/ea

Key Features

Cable Type
DisplayPort/Thunderbolt 3
Connector on Second End Details
1 x DisplayPort Digital Audio/Video - Male
Supported Resolution
3840 x 2160
Connector on First End Details
1 x USB Type C - Male
Cable Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBCDP-06
Zoro #
G614838218
UPC #
37229231854
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Cable Type
DisplayPort/Thunderbolt 3
Connector on Second End Details
1 x DisplayPort Digital Audio/Video - Male
Supported Resolution
3840 x 2160
Connector on First End Details
1 x USB Type C - Male
Color
Black
Features
Reversible
Connector Type on Second End
DisplayPort Digital Audio/Video - Male
Compatible With
Apple MacBook, Google Chromebook Pixel
Device Supported
MacBook, Tablet, HDTV, Chromebook, Monitor, Projector, Smartphone, Audio/Video Device
Item
Audio/Video/Data Transfer Cable
Connector Type on First End
USB Type C - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.