Zoro Homepage

6 ft. USB-C-Thunderbolt 3 to HDMI Ultra HD Video Converter Cable

  • Mfr # USBCHD-06

  • Zoro # G316489473


product price: $43.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBCHD-06
Zoro #
G316489473
UPC #
37229231816
Country of Origin
China

Description

Converts USB-C into HDMI and connect any display devices including flat panel monitor projector or HDTV with HDMI port. It is hot-pluggable with user-friendly reversible connector and provides high-bandwidth to support large high resolution screens. Provides screen resolution up to 4Kx2K / 3840x2160 @ 60Hz with digital audio. Compatible with Apple MacBook & Chromebook Pixel with USB-C or Thunderbolt 3. For Smart phones tablets and Windows PCs with USB-C must support DP ALT-MODE or Thunderbolt 3. Features -Converts USB-C into HDMI -Connect any display device with HDMI port -Compatible with Apple MacBook & Chromebook Pixel with USB-C or Thunderbolt 3 -6 ft. USB-C-Thunderbolt 3 to HDMI Ultrahd Video Converter Cable Specifications - Cable Type: HDMI/Thunderbolt 3 - Cable Length: 6 ft. - Connector on First End: 1 x USB Type C Male Thunderbolt 3 - Connector on Second End: 1 x HDMI Male Digital Audio/Video - Supported Resolution: 3840 x 2160 - Compatibility: 23487 - Weight: 0.16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.