Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Apple Lightning to USB Sync/Charge 9.8ft Cable (Discontinued)

  • Mfr # ACL-3M
  • Zoro # G4069513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACL-3M
Zoro #
G4069513
UPC #
037229000528
Country of Origin
China

Dimensions

Length
9.8 ft.

Details

Cable Type
Charger
For Use With
iPhone X, 8/8 Plus, 7/7 Plus, 6s/6s Plus, 6/6 Plus, 5/5s/5c, iPod Touch Gen 6/5, Nano 7, iPad Air, iPad 4 and Mini, USB AC Power Outlet to Charge Your Devices
Color
White
Connector Type
8 Pin Male to USB Male
Features
Charge and/or Sync Apple Device
Standards
Apple MFi Certified
Item
Apple Lightning-USB Sync/Charge,9.8 ft.

Description

Apple Lightning-USB Sync/Charge,9.8 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.