Zoro Homepage
This item is Discontinued.
No Product Image Available

Apple PowerBook HDI30 to SCSI Centronics50 Female Docking 2ft Cable (Discontinued)

  • Mfr # CC543D-02
  • Zoro # G4071997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC543D-02
Zoro #
G4071997
UPC #
037229543025
Country of Origin
China

Dimensions

Length
2 ft.

Details

Cable Type
SCSI
For Use With
Apple PowerBook HDI30 port to a PowerBook Docking Station
Jacket Material
PVC
Connector Type
Cen50 Female to HDI30 Male
Features
This Premium Cable Is Double Shielded To Support Maximum Speed, This SCSI Cable Has Matched Impedance, PVC Jacket And Molded Ends With Inner Hood Soldered 360 Degrees To The Connector For Complete End To End Shielding
Shielded / Unshielded
Shielded
Shielding
Dual Shielded
Item
Apple PowerBook HDI30 to SCSI Centronics

Description

Apple PowerBook HDI30 to SCSI Centronics

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.