Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Audio Cable - 25ft 1/4 Balance (Discontinued)

  • Mfr # TRS-25
  • Zoro # G4077947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRS-25
Zoro #
G4077947
UPC #
037229402483
Country of Origin
China

Dimensions

Length
25 ft.

Details

Cable Type
Audio Cable
For Use With
Connects Microphone or Guitar to Mixer, Preamp, DI Box or Recorders
Connector Type
TRS 1/4 Male to Male
Features
Flexible Cable and Built-in Strain Relief
Item
Audio Cable,1/4",Balanced,25 ft.

Description

Audio Cable,1/4 In.,Balanced,25 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.