Zoro Homepage
This item is Discontinued.
No Product Image Available

CAT5e/RJ45 Shielded 7ft Extension Cable (Discontinued)

  • Mfr # CC712MF-07
  • Zoro # G4072505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC712MF-07
Zoro #
G4072505
UPC #
037229712407
Country of Origin
China

Dimensions

Length
7 ft.
Conductor Size
24 AWG

Details

Cable Type
Extension
Connector Type
Male to Female
Color
Gray
Conductor Material
Copper
Shielded / Unshielded
Shielded
Wire Gauge
24 AWG
Shielding
Shielded
Item
CAT5e/RJ45 Shielded ExtensionCable,7 ft.

Description

CAT5e/RJ45 Shielded ExtensionCable,7 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.