Zoro Homepage
This item is Discontinued.
No Product Image Available

Composite 3-RCA 50ft Audio & Video Cable (Discontinued)

  • Mfr # RCA3AV-50
  • Zoro # G4077615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCA3AV-50
Zoro #
G4077615
UPC #
037229399189
Country of Origin
China

Dimensions

Length
50 ft.

Details

Cable Type
Audio, Video
For Use With
Connects Any DVD, Blu-Ray Player, VCR And Game Console To Receiver, Home Theater System, HDTV Or Projector With Composite Audio And Video Connectors
Connector Type
3-RCA Male/3-RCA Male
Color
Black
Features
It has Molded, Red and White for Audio, and Yellow for Video Color-Coded Connectors
Number of Cables
3
Item
Composite 3-RCA Audio-Video Cable,50 ft.

Description

Composite 3-RCA Audio-Video Cable,50 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.