Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

DB25 Fully-Wired 100ft Cable for Serial (Discontinued)

  • Mfr # CC305-100
  • Zoro # G4070588
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC305-100
Zoro #
G4070588
UPC #
037229305999
Country of Origin
China

Dimensions

Length
100 ft.

Details

For Use With
Computers to Switches or Storage Drives
Jacket Material
PVC
Connector Type
DB25 Male to Male
Features
Molded Ends With Thumbscrews And Inner Hood Soldered 360 Degrees To The Connector For Complete End To End Shielding, Straight Thru cable is Fully Wired
Shielded / Unshielded
Shielded
Shielding
Shielded
Item
DB25Fully-Wired Cable,for Serial,100 ft.

Description

DB25Fully-Wired Cable,for Serial,100 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.