Zoro Homepage
This item is Discontinued.
No Product Image Available

DisplayPort 4K 6ft Black Cable (Discontinued)

  • Mfr # DP-06-3PK
  • Zoro # G4072889
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP-06-3PK
Zoro #
G4072889
UPC #
037229003314
Country of Origin
China

Dimensions

Length
6 ft.

Details

Cable Type
DisplayPort
For Use With
Computer with DisplayPort to Projector, Monitor, Or Display with DisplayPort Port, Or Vice Versa
Color
Black
Connector Type
Male to Male
Features
High-Definition Resolution Up to 1080p @ 60Hz or UHD 4K/60Hz (3840x2160), Optional Audio, and MST Daisy Chain. DisplayPort v1.2, HDCP and DPCP Compliant, Latching DisplayPort Connector
Number of Cables
3
Item
DisplayPort 4K 6 ft. Black Cable,PK3

Description

DisplayPort 4K 6 ft. Black Cable,PK3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.