Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

DisplayPort to DVI 15ft Video Cable (Discontinued)

  • Mfr # DPDVI-15
  • Zoro # G4073056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPDVI-15
Zoro #
G4073056
UPC #
037229009439
Country of Origin
China

Dimensions

Length
15 ft.

Details

Cable Type
Video
For Use With
Computer With DisplayPort To Projector, Monitor, Or Display With DVI Video Port, This Conversion Video Cable Eliminate The Need For A Separate DisplayPort To DVI Adaptor
Color
Black
Connector Type
DP Male to DVI Male
Features
Its Latching DisplayPort And Thumbscrews On DVI Connector Provides Secure Connection, Supports HDTV 1080p And Screen Resolution Up To WUXGA (1920x1200), DisplayPort V1.1, HDCP And DPCP Compliant
Item
DisplayPort to DVI Video Cable,15 ft.

Description

DisplayPort to DVI Video Cable,15 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.