Zoro Homepage
This item is Discontinued.
No Product Image Available

DisplayPort to HDMI 4K 3ft Cable (Discontinued)

  • Mfr # DPHD-03
  • Zoro # G4073275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPHD-03
Zoro #
G4073275
UPC #
037229005509
Country of Origin
China

Dimensions

Length
3 ft.

Details

Cable Type
HDMI
For Use With
WUXGA (1920x1200), HDTVs up to 1080p and optional audio. DisplayPort v1.1, HDCP and DPCP
Color
Black
Connector Type
DP Male to HDMI Male
Features
Latching Dp Connector For Secured Port Connection
Number of Cables
1
Item
DisplayPort to HDMI 4K Cable,3 ft.

Description

DisplayPort to HDMI 4K Cable,3 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.