Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

DisplayPort UltraHD 4K 3ft White Cable (Discontinued)

  • Mfr # DP-03WH
  • Zoro # G4072828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP-03WH
Zoro #
G4072828
UPC #
037229003246
Country of Origin
China

Dimensions

Length
3 ft.

Details

Cable Type
DisplayPort
For Use With
Computer with DisplayPort to Projector, Monitor, Or Display with DisplayPort Port, Or Vice Versa
Color
White
Connector Type
Male to Male
Features
High-Definition Resolution Up to 1080p @ 60Hz or UHD 4K/60Hz (3840x2160), Optional Audio, and MST Daisy Chain. DisplayPort v1.2, HDCP and DPCP Compliant, Latching DisplayPort Connector
Item
DisplayPort UltraHD 4K White Cable,3 ft.

Description

DisplayPort UltraHD 4K White Cable,3 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.