Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

DVI HDTV 20M Gold Cable (Discontinued)

  • Mfr # HSDVIZ-20MB
  • Zoro # G4075883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSDVIZ-20MB
Zoro #
G4075883
UPC #
037229491098
Country of Origin
China

Dimensions

Length
20m
Conductor Size
24 AWG

Details

Cable Type
DVI
For Use With
Connects Any DVI Digital Flat Panel, Home Theater Devices Such As DVD, Set-Top Box & Receiver, HDTV, Projector, Switch Or Splitter With DVI
Connector Type
DVI-D Single Link Male to Male
Features
This Premium High Performance DVI Cable Supports HDCP, High-Bandwidth, Uncompressed Video, Has Double Shielding for Maximum Video Performance Up to 1920x1200 / 60hz, Prevents Signal Loss and Screen Ghosting
Wire Gauge
24 AWG
Shielded / Unshielded
Shielded
Shielding
Dual Shielded
Standards
RoHS Green Certified
Item
DVI HDTV 20M Gold Cable

Description

DVI HDTV 20M Gold Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.