Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

DVI Male to Female 10ft Extension Cable (Discontinued)

  • Mfr # CFDDX-D10
  • Zoro # G4072898
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFDDX-D10
Zoro #
G4072898
UPC #
037229489415
Country of Origin
China

Dimensions

Length
10 ft.

Details

Cable Type
Extension
Jacket Material
PVC
Connector Type
Dual Link DVI-D Male to Female
Features
Supports Both Single And Dual Link, Extends Any DVI Cable, Molded Ends With Thumbscrews, Removable Hex Nuts On The Female Connector For Secure Connection And Inner Hood Soldered 360 Degrees To The Connector For Complete End To End Shielding
Shielded / Unshielded
Shielded
Shielding
Dual Shielded
Item
DVI Male to Female Extension Cable,10 ft

Description

DVI Male to Female Extension Cable,10 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.