This item is Discontinued.

No Product Image Available

This item is Discontinued.

Qvs

DVI Male to Female Extension Cable, 15 ft (Discontinued)

Mfr # CFDDX-D15
Zoro # G4072733
UPC # 037229489422
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CFDDX-D15
Zoro #
G4072733
UPC #
037229489422
Country of Origin
China

Dimensions

Length
15 ft.

Details

Cable Type
Extension
Jacket Material
PVC
Shielding
Dual Shielded
Item
DVI Male to Female Extension Cable,15 ft
Connector Type
Dual Link DVI-D Male to Female
Features
Supports Both Single And Dual Link, Extends Any DVI Cable, Molded Ends With Thumbscrews, Removable Hex Nuts On The Female Connector For Secure Connection And Inner Hood Soldered 360 Degrees To The Connector For Complete End To End Shielding
Shielded / Unshielded
Shielded

Description

DVI Male to Female Extension Cable,15 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.