Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

DVI to DFP Flat Panel 6ft Video Cable (Discontinued)

  • Mfr # CF20D-06
  • Zoro # G4073223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF20D-06
Zoro #
G4073223
UPC #
037229489453
Country of Origin
China

Dimensions

Length
6 ft.

Details

Cable Type
Video
For Use With
Connects 20Pin DFP Monitor to PC with DVI Port or Vice Versa
Connector Type
DVI Male to DFP HPCen20 Male
Item
DVI to DFP Flat Panel Video Cable,6 ft.

Description

DVI to DFP Flat Panel Video Cable,6 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.