Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DVI to VGA Active Video Converter - Black

  • Mfr # DVIVGA-MF

  • Zoro # G614916794


product price: $31.95
/ea

Key Features

Cable Type
DVI-D/VGA
Connection A
1 x 15-pin HD-15 - Female
Color
Black
Connection B
1 x 29-pin DVI-D Digital Video - Male
Device Supported
Computer, Projector, Video Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVIVGA-MF
Zoro #
G614916794
UPC #
37229004793
Country of Origin
China

Details

Cable Type
DVI-D/VGA
Connection A
1 x 15-pin HD-15 - Female
Color
Black
Connection B
1 x 29-pin DVI-D Digital Video - Male
Device Supported
Computer, Projector, Video Device
Supported Resolution
1920 x 1080
Item
Video Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.