Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Qvs Extension Cord, 16 AWG, 3 Outlets, 5-15R, Black, 5-15P, 10 ft PC3RX-10

Extension Cord, 16 AWG, 3 Outlets, 5-15R, Black, 5-15P, 10 ft (Discontinued)

  • Mfr # PC3RX-10
  • Zoro # G204010956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC3RX-10
Zoro #
G204010956
UPC #
37229231717
Country of Origin
China

Dimensions

Wire Size
16 AWG
Cord Length
10 ft

Details

Item
Extension Cord
Number of Outlets
3
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Color
Black
Power Indicator
No
Voltage
125V AC
Max. Amps
13A
Standards
ETL Listed
For Use With
Electronic Equipment, Computer

Description

This power strip provides three 3 prong outlets and extends your existing cable length by 10 ft. . It has an accessory loop for hanging or wall mounting. Flat and right-angle designed free up those power outlets behind furniture or desk and eliminates bending cord. Connect your computers, peripherals and other office equipment. It is ETL listed and made with heavy duty power cord.

Specifications
  • Connectors: Right-angle AC NEMA 5-15P Male to 3 NEMA 5-15R Female
  • Rating: 16AWG / 125vAC / 13Amps / 1625Watts
  • Color: Black
  • Size: 10 ft.
  • Weight: 0.81 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.