Zoro Homepage
This item is Discontinued.
No Product Image Available

FireWire 4Pin to 4Pin 25ft Black Cable (Discontinued)

  • Mfr # CC1394C-25
  • Zoro # G4069924
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC1394C-25
Zoro #
G4069924
UPC #
037229139570
Country of Origin
China

Dimensions

Length
25 ft.

Details

Cable Type
FireWire/i.Link
For Use With
Connects PC/Windows or Mac Computer to Firewire Device, A/V Applications
Connector Type
4 Pin Male to Male
Color
Black
Features
Supports 100Mbps and i.Link device
Standards
IEEE1394
Item
FireWire 4Pin- 4Pin Black Cable,25 ft.

Description

FireWire 4Pin- 4Pin Black Cable,25 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.