Zoro Homepage
This item is Discontinued.
No Product Image Available

FireWire 6Pin to 4Pin 15ft Lighted Cable, Length: 15 ft. (Discontinued)

  • Mfr # CC1394B-15RDL
  • Zoro # G4069879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC1394B-15RDL
Zoro #
G4069879
UPC #
037229139266
Country of Origin
China

Dimensions

Length
15 ft.

Details

Cable Type
FireWire/i.Link
For Use With
Connects PC/Windows or Mac Computer to Firewire Device, Digital Video Camcorders
Color
Silver
Connector Type
6 Pin Male to 4 Pin Male
Features
Supports 400Mbps and i.Link Device, Built-in Red LEDs illuminate connection
Shielded / Unshielded
Shielded
Shielding
Braid Shielding
Standards
IEEE1394
Item
FireWire 6Pin-4Pin Lighted Cable,15 ft.

Description

FireWire 6Pin-4Pin Lighted Cable,15 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.