Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

FireWire800 9Pin to 4Pin 10ft Cable (Discontinued)

  • Mfr # CC1394F4-10
  • Zoro # G4069888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC1394F4-10
Zoro #
G4069888
UPC #
037229139105
Country of Origin
China

Dimensions

Length
10 ft.

Details

Cable Type
FireWire800/i.Link
For Use With
Connects PC/Windows or Mac Computer to Firewire Device, Digital Video Camcorders
Color
Black
Connector Type
9 Pin Male to 4 Pin Male
Features
Supports 400Mbps and i.Link Device, Ideal for High-Speed Data Transfer
Standards
IEEE1394b
Item
FireWire800 9Pin- 4Pin Cable,10 ft.

Description

FireWire800 9Pin- 4Pin Cable,10 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.