Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

HDMI 4K Flat CL3 In-Wall-Rated Blu-ray HDTV 12M Cable (Discontinued)

  • Mfr # HDF-12M
  • Zoro # G4074508
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDF-12M
Zoro #
G4074508
UPC #
037229005165
Country of Origin
China

Dimensions

Length
12m
Conductor Size
28 AWG

Details

Cable Type
HDMI
For Use With
HDTV, cable TV and Satellite set-top box, DVD, Tablet and Computer
Connector Type
HDMI Male to Male
Features
Supports 3D, 1080P/1440P/4K X 2K, Ethernet, Arc And Digital Audio
Wire Gauge
28 AWG
Shielded / Unshielded
Shielded
Number of Cables
1
Shielding
Shielded
Standards
CL3
Item
HDMI 4K Flat CL3 In-Wall-Rated Blu-ray H

Description

HDMI 4K Flat CL3 In-Wall-Rated Blu-ray H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.