Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

HDMI to VGA Video Converter 6ft Cable (Discontinued)

  • Mfr # XHDV-06
  • Zoro # G4078437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XHDV-06
Zoro #
G4078437
UPC #
037229001907
Country of Origin
China

Dimensions

Length
6 ft.

Details

Cable Type
VGA
For Use With
Secondary Monitor or Extended Desktop
Connector Type
HDMI Male to HD15 Male
Features
Supports 1080P And Pcs 1920X1200
Item
HDMI to VGA Video Converter Cable,6 ft.
Number of Cables
1

Description

HDMI to VGA Video Converter Cable,6 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.