Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

High Speed HDMI UltraHD 4K with Ethernet 10M Cable (Discontinued)

  • Mfr # HDG-10MC
  • Zoro # G4074937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDG-10MC
Zoro #
G4074937
UPC #
037229004243
Country of Origin
China

Dimensions

Length
10m
Conductor Size
28 AWG

Details

Cable Type
High Speed HDMI
For Use With
Blu-ray player, DVD, HDTV, projector, cable TV & set-top box
Connector Type
HDMI Male to Male
Features
Corrosion Resistant Gold Contact And Shielded To Maintain Signal Integrity
Shielded / Unshielded
Shielded
Wire Gauge
28 AWG
Number of Cables
1
Shielding
Shielded
Item
High Speed HDMI UltraHD 4K,w/Ethernet

Description

High Speed HDMI UltraHD 4K,w/Ethernet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.