Zoro Homepage
This item is Discontinued.
No Product Image Available

High Speed HDMI UltraHD 4K with Ethernet Thin 3ft Black Cables (Discontinued)

  • Mfr # HDT-3F-3PK
  • Zoro # G4075165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDT-3F-3PK
Zoro #
G4075165
UPC #
037229401837
Country of Origin
China

Dimensions

Length
3 ft.

Details

Cable Type
High Speed HDMI
For Use With
Blu-ray player, DVD, HDTV, projector, cable TV & set-top box
Connector Type
HDMI Male to Male
Color
Black
Features
Corrosion Resistant Gold Contact And Shielded To Maintain Signal Integrity
Shielded / Unshielded
Shielded
Number of Cables
3
Shielding
Shielded
Item
High Speed HDMI UltraHD 4K,w/Eth,PK3

Description

High Speed HDMI UltraHD 4K,w/Eth,PK3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.