Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

HighSpeed USB2.0 6ft File Transfer Cable (Discontinued)

  • Mfr # USB2-LINK
  • Zoro # G4078254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2-LINK
Zoro #
G4078254
UPC #
037229229394
Country of Origin
China

Dimensions

Length
6 ft.

Details

For Use With
PC/Windows
Connector Type
USB A Male to Male
Features
It Is Usb 2.0 And Provides Speed Up To 480Mbps,Transfer File Between Two Pc
Number of Cables
1
Item
HighSpeed USB2.0 FileTransferCable,6 ft.

Description

HighSpeed USB2.0 FileTransferCable,6 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.