Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Mini DisplayPort 4K White 3M Cable (Discontinued)

  • Mfr # MDP-3M
  • Zoro # G4075278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDP-3M
Zoro #
G4075278
UPC #
037229009187
Country of Origin
China

Dimensions

Length
3m
Conductor Size
32 AWG

Details

Cable Type
Mini DisplayPort
For Use With
Computer with DisplayPort to Projector, Monitor, Or Display with DisplayPort Port, Or Vice Versa
Color
White
Connector Type
Mini-DP Male to Male
Features
Supports Both Screen Mirroring and Extended Desktop Modes, Screen Resolutions Up To UHD (3840x2160), 225MHz/10.8Gbps per Channel Bandwidth, 12 Bits Per Channel Deep Color, 5.1/7.1 Lossless Dolby TrueHD and DTS-HD Surround Sound, and DisplayPort 1.2a Compliant
Wire Gauge
32 AWG
Item
Mini DisplayPort 4K White 3M Cable

Description

Mini DisplayPort 4K White 3M Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.