Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Mini DisplayPort to DVI Video 6ft Cable (Discontinued)

  • Mfr # MDPDVI-06
  • Zoro # G4075323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDPDVI-06
Zoro #
G4075323
UPC #
037229009491
Country of Origin
China

Dimensions

Length
6 ft.

Details

Cable Type
Video
For Use With
Connects Any Computer or Tablet With Mini DisplayPort To Projector, Monitor, Or Display With DVI Video Port, Works With Microsoft Surface Pro Tablets, Apple/Mac And Pc/Windows Computers That Provide Mini DisplayPort Or Thunderbolt Port
Connector Type
Mini-DP Male to DVI Male
Color
White
Features
Supports 1080p and PCs 1920x1200, No Software or Drivers Required, his Conversion Video Cable Eliminate the Need for a Separate Mini DisplayPort to DVI Adaptor, Ompatible With Thunderbolt, Support HDTV 1080p and Screen Resolution up to WUXGA (1920x1200). DisplayPort v1.1, HDCP and DPCP Compliant
Item
Mini DisplayPort-DVI Video Cable,6 ft.

Description

Mini DisplayPort-DVI Video Cable,6 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.