Zoro Homepage
This item is Discontinued.
No Product Image Available

Mini DisplayPort to HDMI 15ft Cable, Color: White (Discontinued)

  • Mfr # MDPH-15
  • Zoro # G4075953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDPH-15
Zoro #
G4075953
UPC #
037229005578
Country of Origin
China

Dimensions

Length
15 ft.

Details

For Use With
Microsoft Surface Pro tablets, Apple/Mac and PC/Windows
Connector Type
Mini-DP Male to HDMI Male
Color
White
Features
High Quality 225Mhz/2.25Gbps Per Channel Bandwidth,Dts Digital, Dolby Digital.
Number of Cables
1
Item
Mini DisplayPort-HDMI Cable,15 ft.

Description

Mini DisplayPort-HDMI Cable,15 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.