Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Parallel Cen36 50ft Extension Cable (Discontinued)

  • Mfr # CC302-50A
  • Zoro # G4070563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC302-50A
Zoro #
G4070563
UPC #
037229302509
Country of Origin
China

Dimensions

Length
50 ft.

Details

Cable Type
Bi-Directional
Jacket Material
PVC
For Use With
Storage Drives
Connector Type
Cen36 Male to Female
Features
Thumbscrews And Inner Hood Soldered 360 Degrees To The Connector For Complete End To End Shielding, Fully-Wired, Assembled Hoods for Easy in-Wall Cabling Installation
Shielded / Unshielded
Shielded
Shielding
Shielded
Item
Parallel Cen36 Extension Cable,50 ft.

Description

Parallel Cen36 Extension Cable,50 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.