Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Parallel IEEE1284 Bi-directional 50ft Printer Cable (Discontinued)

  • Mfr # CC308-50
  • Zoro # G4070545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC308-50
Zoro #
G4070545
UPC #
037229308501
Country of Origin
China

Dimensions

Length
50 ft.

Details

Cable Type
Bi-Directional
Jacket Material
PVC
For Use With
Connects Computer To Centronics36 Parallel Printer
Connector Type
DB25 Male to Cen36 Male
Features
Molded Ends With Thumbscrews And Inner Hood Soldered 360 Degrees To The Connector For Complete End To End Shielding, Supports IEEE1284, Bi-tronics and Centronics
Shielded / Unshielded
Shielded
Shielding
Shielded
Item
Parallel IEEE1284 Bidirectional Pr,50 ft

Description

Parallel IEEE1284 Bidirectional Pr,50 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.