Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Power Extension Cord - 15ft, 3-Angle Outlet, 3-Prong (Discontinued)

  • Mfr # PP-ADPT3-15
  • Zoro # G4077256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP-ADPT3-15
Zoro #
G4077256
UPC #
037229231755
Country of Origin
China

Dimensions

Length
15 ft.
Conductor Size
16 AWG

Details

For Use With
Computers, Peripherals and other Office Equipment
Color
Black
Connector Type
AC NEMA 5-15P Male to 3 NEMA 5-15R Female
Features
It Is Etl Listed And Made With Heavy Duty Power Cord
Wire Gauge
16 AWG
Number of Cables
1
Item
Power Extension Cord,3-Angle Out,15 ft.

Description

Power Extension Cord,3-Angle Out,15 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.