Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Power Extension Cord, 3-Outlet, 3-Prong, 25ft, Number of Cables: 3 (Discontinued)

  • Mfr # PC3PX-25-3PK
  • Zoro # G4076373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC3PX-25-3PK
Zoro #
G4076373
UPC #
037229231502
Country of Origin
China

Dimensions

Length
25 ft.
Conductor Size
16 AWG

Details

Cable Type
Power Extension Cord
For Use With
Connect A/V, Home/Office Device
Connector Type
AC NEMA 5-15P Male to 3 NEMA 5-15R Female
Color
Black
Features
Accessory Loop for Hanging/Mounting
Wire Gauge
16 AWG
Number of Cables
3
Standards
ETL Listed
Item
Power Extension Cord,3-Outlet,3-P,PK3

Description

Power Extension Cord,3-Outlet,3-P,PK3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.