Power Extension Cord - 3-Outlet, 3-Prong, 25ft, Length: 25 ft. (Discontinued)
- Mfr # PC3PX-25
- Zoro # G4076197
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PC3PX-25
Zoro #
G4076197
UPC #
037229334579
Country of Origin
China
Dimensions
Length
25 ft.
Conductor Size
16 AWG
Details
Cable Type
Power Extension Cord
For Use With
Connect A/V, Home/Office Device
Color
Black
Connector Type
AC NEMA 5-15P Male to 3 NEMA 5-15R Female
Features
Accessory Loop for Hanging/Mounting
Wire Gauge
16 AWG
Standards
ETL Listed
Item
Power Extension Cord - 3-Outlet,3-Prong
Description
Power Extension Cord - 3-Outlet,3-Prong
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.