Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Premium Parallel IEEE1284 DB25 Male to Male Bi-directional 25ft Cable (Discontinued)

  • Mfr # CC405D-25
  • Zoro # G4071227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC405D-25
Zoro #
G4071227
UPC #
037229405200
Country of Origin
China

Dimensions

Length
25 ft.

Details

Cable Type
Bi-Directional
For Use With
Computers
Jacket Material
PVC
Connector Type
DB25 Male to Male
Features
Multi-Purpose Premium Cable Has Double Shielding, 18 Twisted Pairs
Shielded / Unshielded
Shielded
Shielding
Dual Shielded
Item
Premium Parallel IEEE1284 DB25 Male to M

Description

Premium Parallel IEEE1284 DB25 Male to M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.