Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Premium Parallel IEEE1284 MiniCen36 to Cen36 Bi-Directional 10ft Cable (Discontinued)

  • Mfr # CC409D-10
  • Zoro # G4071263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC409D-10
Zoro #
G4071263
UPC #
037229405101
Country of Origin
China

Dimensions

Length
10 ft.

Details

Cable Type
Bi-Directional
Jacket Material
PVC
Connector Type
HPCen36 Male to Cen36 Male
Features
IEEE1284, Bi-Tronics and Centronics, Fully-Wired with 18 Twisted Pairs, Molded Ends With Thumbscrews And Inner Hood Soldered 360 Degrees To The Connector For Complete End To End Shielding
Shielded / Unshielded
Shielded
Shielding
Dual Shielded
Item
Premium Parallel IEEE1284 MiniCen36 to C

Description

Premium Parallel IEEE1284 MiniCen36 to C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.