Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Premium VGA HD15 Male to Female Tri-Shield 10ft Extension Black Cable (Discontinued)

  • Mfr # CC320B-10
  • Zoro # G4070265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC320B-10
Zoro #
G4070265
UPC #
037229481211
Country of Origin
China

Dimensions

Length
10 ft.

Details

Cable Type
VGA
Connector Type
HD15 Male to Female
Number of Cables
1
For Use With
Analog Flat panel Display, CAD, Graphic workstations and HDTV with PC/VGA Port
Color
Black
Item
Premium VGA HD15 Male-Female Tri-Shie
Shielding
Triple Shielded
Jacket Material
PVC
Features
Complete End To End Shielding
Shielded / Unshielded
Shielded

Description

Premium VGA HD15 Male-Female Tri-Shie

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.