Zoro Homepage
This item is Discontinued.
No Product Image Available

Projector Component Video 12ft Cable (Discontinued)

  • Mfr # CC2261-12
  • Zoro # G4070116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2261-12
Zoro #
G4070116
UPC #
037229226119
Country of Origin
China

Dimensions

Length
12 ft.

Details

Cable Type
Component Video
For Use With
Connects Any Projector Or HDTV With RGB 15pin Component Video Input Port To Any Satellite And A/V Receivers, Cable Set-Top Box And DVD Players With RCA Component Video Output Port
Jacket Material
PVC
Connector Type
HD15 Male to 3 RCA Male
Features
Molded Ends With Thumbscrews And Inner Hood Soldered 360 Degrees To The Connector For Complete End To End Shielding
Shielded / Unshielded
Shielded
Shielding
Shielded
Item
Projector Component Video Cable,12 ft.

Description

Projector Component Video Cable,12 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.